TPKT 100310PDR ST900

Article no.: 226518 ST900
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
10 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series HELI3MILL
    Type ST900
    Corner radius 1 mm
    Grade IC808
    Tool material Carbide
    ISO code indexable insert TPKT 100310PDR
    Feed fz 0.15 mm
    Number of changes/inserts 3
    Geometry PDR
    Manufacturer's designation HM390 TPKT 100310PDR IC808
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 226518 ST900
    EAN / GTIN 7291075313734
    Manufacturer number 5667762

    Application Table

    Steel < 500 N/mm²
    P
    300
    Steel < 750 N/mm²
    P
    280
    Steel < 900 N/mm²
    P
    260
    Steel < 1100 N/mm²
    P
    240
    Steel < 1400 N/mm²
    P
    220
    wet maximum
     
    dry
     

    Description

    Version:

    Trigon indexable insert with 3 helical cutting edges. Axial and radial positive cutting edge design. For effective and precise machining of 90° shoulders.

    Note:

    Standard application values for ae = 0.3 to 1 × D / ap max = 8.0 mm.
    The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart