{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HELI3MILL | |
Cutting edge ⌀ DC | 25 mm | |
Number of cutting edges Z | 4 | |
Shank type | Plain shank | |
Setting angle κ | 90 degrees | |
Milling application | Circular milling; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
Overhang L1 | 25 mm | |
Overall length Ltot | 120 mm | |
Shank ⌀ Ds h6 | 25 mm | |
⌀ D3 | 21 mm | |
Circular interpolation milling ⌀ Dmin | 46.4 mm | |
Circular interpolation milling ⌀ Dmax | 49 mm | |
Circular interpolation milling ap | 3.4 mm | |
Ramping angle αmax | 2.9 degrees | |
Ramping length L for αmax | 159.9 mm | |
suitable indexable insert | TP..1003.. | |
Manufacturer's designation | HM390 ETP D25-4-C25-10 | |
Type of product | End / face mill |
Article number | 226480 25/4 | |
EAN / GTIN | 7291075314052 | |
Manufacturer number | 3328006 |
This article |
Recommendations |
||
---|---|---|---|
HELI3MILL shoulder mill, Plain shank, ⌀ DC / number of effective cutting edges Z: 25/4mm
on request
In stock
8 pieces in stock
£256.68
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
£277.82
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
£317.38
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length Ltot | 120 mm | 180 mm | 170 mm |
Through-coolant | yes | yes | yes |
suitable indexable insert | TP..1003.. | AP.. 1335.. | XNEX 040308 |
Shank type | Plain shank | Plain shank | Plain shank |
Cutting edge ⌀ DC | 25 mm | 25 mm | 25 mm |
Setting angle κ | 90 degrees | 90 degrees | 90 degrees |
Type of product | End / face mill | End / face mill | End / face mill |