{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | NEODO | |
Cutting edge ⌀ DC | 25 mm | |
Number of cutting edges Z | 3 | |
Shank type | Plain shank | |
Setting angle κ | 90 degrees | |
Milling application | Ramping | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
maximum cutting depth ap max | 5 mm | |
Overhang L1 | 35 mm | |
Overall length Ltot | 120 mm | |
Shank ⌀ Ds h6 | 25 mm | |
suitable indexable insert | SZ.U0804.. | |
Manufacturer's designation | S890 ESZ D25-3-C25-R08 | |
Type of product | End / face mill |
Article number |
225750 25/3
Copy |
|
EAN / GTIN |
7291075481617
Copy |
|
Manufacturer number |
3417100
Copy |