LOGIQ4FEED high feed rate indexable milling cutter, Weldon shank, ⌀ DC / number of effective cutting edges Z: 32/5

Article no.: 221101 32/5
New product
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
14 pieces in stock

Select article variation and quantity

⌀ DC / number of effective cutting edges Z Unit price incl. VAT
  • Milling application: Circular milling; Ramping; Plunging
  • Through-coolant: yes
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series LOGIQ4FEED
Cutting edge ⌀ DC 32 mm
Number of cutting edges Z 5
Shank type Weldon shank
Milling application Circular milling; Ramping; Plunging
Through-coolant yes
Machining strategy HPC
⌀ D3 24.6 mm
Overhang L1 80 mm
Overall length Ltot 150 mm
Shank ⌀ Ds h6 32 mm
Circular interpolation milling ⌀ Dmin 56.6 mm
Circular interpolation milling ⌀ Dmax 63 mm
Circular interpolation milling ap 0.8 mm
Ramping angle αmax 1.2 degrees
Ramping length L for αmax 42.97 mm
suitable indexable insert XNMU040310..
Setting angle κ 17 degrees
Manufacturer's designation FFX4 ED32-5-080-W32-04
Type of product Copy mills

Identification numbers & Classifications

Article number 221101 32/5
EAN / GTIN 7291075392807
Manufacturer number 3336678

Description

Version:

Innovative high feed milling system for efficient roughing – especially for machining deep cavities, e.g. in tool and mould making, as well as in the aerospace industry. The twisted shape indexable insert has an auxiliary cutting edge which guarantees a higher metal removal rate during oblique plunging.

Spare part:

Pack of insert screws No. 229695 2 (TX7; 0.9 Nm).

Downloads & documents

Compare with similar products

This article


Recommendations


LOGIQ4FEED high feed rate indexable milling cutter, Weldon shank, ⌀ D<sub>C</sub> / number of effective cutting edges Z: 32/5

LOGIQ4FEED high feed rate indexable milling cutter, Weldon shank, ⌀ DC / number of effective cutting edges Z: 32/5

on request
In stock
14 pieces in stock
£298.08
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
271.92 £
£209.24
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 5 5
Overhang L1 80 mm 70 mm
Setting angle κ 17 degrees 20 degrees
Through-coolant yes yes
Shank ⌀ Ds h6 32 mm 32 mm
Ramping angle αmax 1.2 degrees 0.82 degrees
Ramping length L for αmax 42.97 mm 24.4 mm

Suitable products

From the same series "LOGIQ4FEED" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart