{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | LOGIQ4FEED | |
Cutting edge ⌀ DC | 25 mm | |
Number of cutting edges Z | 3 | |
Shank type | Weldon shank | |
Milling application | Circular milling; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 12.6 mm | |
Overhang L1 | 60 mm | |
Overall length Ltot | 120 mm | |
Shank ⌀ Ds h6 | 20 mm | |
Circular interpolation milling ⌀ Dmin | 32.6 mm | |
Circular interpolation milling ⌀ Dmax | 39 mm | |
Circular interpolation milling ap | 0.8 mm | |
Ramping angle αmax | 2.7 degrees | |
Ramping length L for αmax | 19.08 mm | |
suitable indexable insert | XNMU040310.. | |
Setting angle κ | 17 degrees | |
Manufacturer's designation | FFX4 ED20-3-060-W20-04 | |
Type of product | Copy mills |
Article number | 221101 20/3 | |
EAN / GTIN | 7291075392760 | |
Manufacturer number | 3336674 |
This article |
Recommendations |
||
---|---|---|---|
LOGIQ4FEED high feed rate indexable milling cutter, Weldon shank, ⌀ DC / number of effective cutting edges Z: 20/3
on request
In stock
4 pieces in stock
£234.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
£211.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
45 pieces in stock
£196.15
plus VAT at the current rate
Prices plus delivery costs
|
|
Setting angle κ | 17 degrees | 15 degrees | 20 degrees |
Milling application | Circular milling; Ramping; Plunging | Circular milling; Ramping; Plunging | Circular milling; Circular milling; Plunging |
Overall length Ltot | 120 mm | 85 mm | 130 mm |
⌀ D3 | 12.6 mm | 12 mm | 14 mm |
Circular interpolation milling ⌀ Dmin | 32.6 mm | 32 mm | 34 mm |
Ramping angle αmax | 2.7 degrees | 2.26 degrees | 1.62 degrees |
Ramping length L for αmax | 19.08 mm | 10.13 mm | 12.4 mm |