{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 8.1 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 34.9 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 47 mm | |
Overall length L | 89 mm | |
Shank ⌀ Ds | 10 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.2 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122500 8,1 | |
EAN / GTIN | 4045197050434 | |
Manufacturer number | 122500 8,1 |
This article |
Recommendations |
||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 8,1mm
on request
In stock
6 pieces in stock
106.88 £
£59.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
38 pieces in stock
£35.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
28 pieces in stock
£60.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
£54.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
£105.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
£48.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
95.23 £
£60.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
66 pieces in stock
£30.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
96 pieces in stock
£50.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
£83.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
115 pieces in stock
£52.88
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | green | without | green | blue | pink | green | green | green | green | pink | blue |
Through-coolant | yes, with 25 bar | no | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | no | yes, with 25 bar | no | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar |
Nominal ⌀ DC | 8.1 mm | 8.1 mm | 8.1 mm | 8.1 mm | 8.1 mm | 8.1 mm | 8.1 mm | 8.1 mm | 8.1 mm | 8.1 mm | 8.1 mm |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | solid carbide | solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Point angle | 140 degrees | 140 degrees | 140 degrees | 140 degrees | 140 degrees | 135 degrees | 135 degrees | 140 degrees | 140 degrees | 140 degrees | 140 degrees |
Shank ⌀ Ds | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm |
recommended maximum drilling depth L2 | 34.9 mm | 34.9 mm | 34.9 mm | 34.9 mm | 34.9 mm | 34.9 mm | 34.9 mm | 34.9 mm | 34.9 mm | 34.9 mm | 34.9 mm |