{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 3.9 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 18.2 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 24 mm | |
Overall length L | 66 mm | |
Shank ⌀ Ds | 6 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.11 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122500 3,9 | |
EAN / GTIN | 4045197050021 | |
Manufacturer number | 122500 3,9 |
This article |
Recommendations |
|||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 3,9mm
on request
In stock
10 pieces in stock
65.04 £
£43.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
£29.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
47 pieces in stock
£39.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
£60.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
31 pieces in stock
£26.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 pieces in stock
47.57 £
£37.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
£41.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
£58.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
100 pieces in stock
£25.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
88 pieces in stock
£31.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
33 pieces in stock
£44.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
£25.68
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | TiAlN | TiN | TiN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | AlTiN |
Through-coolant | yes, with 25 bar | no | yes, with 25 bar | yes, with 25 bar | no | no | no | yes, with 25 bar | no | yes, with 25 bar | no | no |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Flute length Lc | 24 mm | 24 mm | 24 mm | 24 mm | 24 mm | 24 mm | 24 mm | 24 mm | 24 mm | 24 mm | 24 mm | 24 mm |
Shank ⌀ Ds | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Twist Drill |