Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 5,8mm

Article no.: 122500 5,8
Discount
65.04 £
Price valid until 24 Nov 2024
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £0.01 /pcs.
on request
In stock
6 pieces in stock

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6537 K
  • Version: 4×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 5.8 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6537 K
Version 4×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 140 degrees
recommended maximum drilling depth L2 19.3 mm
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Semi-Standard yes
Flute length Lc 28 mm
Overall length L 66 mm
Shank ⌀ Ds 6 mm
Shank tolerance h6
Feed f in steel < 1100 N/mm2 0.15 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 122500 5,8
EAN / GTIN 4045197050212
Manufacturer number 122500 5,8

Application Table

Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
100
Steel < 900 N/mm²
P
85
Steel < 1100 N/mm²
P
65
Steel < 1400 N/mm²
P
35
INOX < 900 N/mm²
M
30
Ti > 850 N/mm²
S
35
GG(G)
K
70
Uni
 
wet maximum
 
wet minimum
 
Air
 

Description

Version:

Cutting chisel edge with high centring accuracy due to strong core and special point geometry. Convex cutting edges with honed edges and special flute profile for short chips, even on long chipping materials.

Note:

Flute length LC = L2 + 1.5 × DC.
NEW GENERATION AVAILABLE!
Recommended successor products are No.122475 and 122476.
Form HB and HE supplied at the same price as HA.
Form HB: order with No. 122445/122505.
Form HE: order with No. 122440/122500 and 129100HE.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ D<sub>C</sub> h7: 5,8mm

Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 5,8mm

on request
In stock
6 pieces in stock
65.04 £
£33.78
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock
£35.69
plus VAT at the current rate Prices plus delivery costs
on request
In stock
115 pieces in stock
£60.71
plus VAT at the current rate Prices plus delivery costs
on request
In stock
53 pieces in stock
£32.10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
55.23 £
£37.68
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
£48.40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock
£95.23
plus VAT at the current rate Prices plus delivery costs
on request
In stock
78 pieces in stock
£30.85
plus VAT at the current rate Prices plus delivery costs
on request
In stock
55 pieces in stock
£50.20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock
£51.73
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
£99.39
plus VAT at the current rate Prices plus delivery costs
on request
In stock
125 pieces in stock
£28.74
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 2 2 2 2 2 2 2 2 2 2 2 2
Version 4×D 4×D 4×D 4×D 4×D 4×D 4×D 4×D 4×D 4×D 4×D 4×D
Colour ring green without green blue green green green green green red red blue
Overall length L 66 mm 89 mm 89 mm 89 mm 89 mm 89 mm 89 mm 89 mm 89 mm 89 mm 89 mm 89 mm
Nominal ⌀ DC 5.8 mm 8.8 mm 8.8 mm 8.8 mm 8.8 mm 8.8 mm 8.8 mm 8.8 mm 8.8 mm 8.8 mm 8.8 mm 8.8 mm
Shank DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6
Flute length Lc 28 mm 47 mm 47 mm 47 mm 47 mm 47 mm 47 mm 47 mm 47 mm 47 mm 47 mm 47 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart