{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 14.2 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 43.7 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 65 mm | |
Overall length L | 115 mm | |
Shank ⌀ Ds | 16 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.32 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122500 14,2 | |
EAN / GTIN | 4045197050762 | |
Manufacturer number | 122500 14,2 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 14,2mm
on request
In stock
5 pieces in stock
237.05 £
£168.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
22 pieces in stock
£90.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
£146.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
138.90 £
£98.77
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
£121.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
£211.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
48 pieces in stock
£77.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
62 pieces in stock
£124.06
plus VAT at the current rate
Prices plus delivery costs
|
HOLEX Pro INOX solid carbide high-performance drill, plain shank DIN 6535 HA, AlTiN, ⌀ DC m7: 14,2mm
on request
In stock
50 pieces in stock
£130.29
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Colour ring | green | without | green | green | green | green | green | green | blue |
Overall length L | 115 mm | 115 mm | 115 mm | 115 mm | 115 mm | 115 mm | 115 mm | 115 mm | 115 mm |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | solid carbide | solid carbide | Solid carbide | Solid carbide | Solid carbide |
Point angle | 140 degrees | 140 degrees | 140 degrees | 140 degrees | 135 degrees | 135 degrees | 140 degrees | 140 degrees | 140 degrees |
Shank ⌀ Ds | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm |
recommended maximum drilling depth L2 | 43.7 mm | 43.7 mm | 43.7 mm | 43.7 mm | 43.7 mm | 43.7 mm | 43.7 mm | 43.7 mm | 43.7 mm |