{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 3.2 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 15.2 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 20 mm | |
Overall length L | 62 mm | |
Shank ⌀ Ds | 6 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.11 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122500 3,2 | |
EAN / GTIN | 4045197049957 | |
Manufacturer number | 122500 3,2 |
This article |
Recommendations |
|||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 3,2mm
on request
In stock
9 pieces in stock
65.04 £
£42.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
111 pieces in stock
£29.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
52 pieces in stock
£39.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
28 pieces in stock
£60.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
43 pieces in stock
£26.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
£41.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
23 pieces in stock
£58.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
119 pieces in stock
£25.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
148 pieces in stock
£31.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
33 pieces in stock
£44.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
£60.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
152 pieces in stock
£25.68
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | TiAlN | TiN | TiN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | AlTiN |
Nominal ⌀ DC | 3.2 mm | 3.2 mm | 3.2 mm | 3.2 mm | 3.2 mm | 3.2 mm | 3.2 mm | 3.2 mm | 3.2 mm | 3.2 mm | 3.2 mm | 3.2 mm |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | solid carbide | solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Point angle | 140 degrees | 140 degrees | 140 degrees | 135 degrees | 140 degrees | 135 degrees | 135 degrees | 140 degrees | 140 degrees | 140 degrees | 140 degrees | 140 degrees |
Tolerance nominal ⌀ | h7 | h7 | h7 | h7 | m7 | h7 | h7 | h7 | h7 | h7 | h7 | m7 |