{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 16.5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 48.3 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 73 mm | |
Overall length L | 123 mm | |
Shank ⌀ Ds | 18 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.35 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122500 16,5 | |
EAN / GTIN | 4045197050847 | |
Manufacturer number | 122500 16,5 |
This article |
Recommendations |
|||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 16,5mm
on request
In stock
6 pieces in stock
365.13 £
£175.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
£144.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
£200.45
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
£346.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
£130.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
£193.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
£306.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
41 pieces in stock
£131.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
96 pieces in stock
£168.61
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
310.23 £
£136.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
£201.28
plus VAT at the current rate
Prices plus delivery costs
|
HOLEX Pro INOX solid carbide high-performance drill, plain shank DIN 6535 HA, AlTiN, ⌀ DC m7: 16,5mm
on request
In stock
26 pieces in stock
£123.58
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | green | without | green | blue | blue | green | green | green | green | red | red | blue |
Overall length L | 123 mm | 123 mm | 123 mm | 123 mm | 123 mm | 123 mm | 123 mm | 123 mm | 123 mm | 123 mm | 123 mm | 123 mm |
Nominal ⌀ DC | 16.5 mm | 16.5 mm | 16.5 mm | 16.5 mm | 16.5 mm | 16.5 mm | 16.5 mm | 16.5 mm | 16.5 mm | 16.5 mm | 16.5 mm | 16.5 mm |
Standard | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | solid carbide | solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Shank ⌀ Ds | 18 mm | 18 mm | 18 mm | 18 mm | 18 mm | 18 mm | 18 mm | 18 mm | 18 mm | 18 mm | 18 mm | 18 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Twist Drill |