{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 9.4 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | m6 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 32.9 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 47 mm | |
Overall length L | 89 mm | |
Shank ⌀ Ds | 10 mm | |
Shank tolerance | h6 | |
Feed f in Inconel® | 0.12 mm/rev. | |
Colour ring | pink | |
Type of product | Jobber drill |
Article number | 122430 9,4 | |
EAN / GTIN | 4045197537751 | |
Manufacturer number | 122430 9,4 |
This article |
Recommendations |
|||
---|---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC m6: 9,4mm
on request
In stock
4 pieces in stock
£105.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
£54.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
£83.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
52 pieces in stock
£52.88
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Version | 4×D | 4×D | 4×D | 4×D |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Tolerance nominal ⌀ | m6 | m7 | m7 | m7 |
recommended maximum drilling depth L2 | 32.9 mm | 32.9 mm | 32.9 mm | 32.9 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Twist Drill |