{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 4.9 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | m6 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 20.7 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 28 mm | |
Overall length L | 66 mm | |
Shank ⌀ Ds | 6 mm | |
Shank tolerance | h6 | |
Feed f in Inconel® | 0.06 mm/rev. | |
Colour ring | pink | |
Type of product | Jobber drill |
Article number | 122430 4,9 | |
EAN / GTIN | 4045197535986 | |
Manufacturer number | 122430 4,9 |
This article |
Recommendations |
|||
---|---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC m6: 4,9mm
on request
In stock
5 pieces in stock
£64.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
£36.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 pieces in stock
£51.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
43 pieces in stock
£33.91
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Coating | TiAlN | TiAlN | TiAlSiN | AlTiN |
Colour ring | pink | blue | pink | blue |
Nominal ⌀ DC | 4.9 mm | 4.9 mm | 4.9 mm | 4.9 mm |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
recommended maximum drilling depth L2 | 20.7 mm | 20.7 mm | 20.7 mm | 20.7 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Twist Drill |