{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 15.2 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | m6 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 42.2 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 65 mm | |
Overall length L | 115 mm | |
Shank ⌀ Ds | 16 mm | |
Shank tolerance | h6 | |
Feed f in Inconel® | 0.16 mm/rev. | |
Colour ring | pink | |
Type of product | Jobber drill |
Article number | 122430 15,2 | |
EAN / GTIN | 4045197537799 | |
Manufacturer number | 122430 15,2 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC m6: 15,2mm
on request
In stock
4 pieces in stock
£234.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
£90.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
£146.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
£131.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
£121.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
£211.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
34 pieces in stock
£77.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
£124.06
plus VAT at the current rate
Prices plus delivery costs
|
HOLEX Pro INOX solid carbide high-performance drill, plain shank DIN 6535 HA, AlTiN, ⌀ DC m7: 15,2mm
on request
In stock
24 pieces in stock
£130.29
plus VAT at the current rate
Prices plus delivery costs
|
|
Version | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D |
Colour ring | pink | without | green | blue | green | green | green | green | blue |
Standard | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | solid carbide | solid carbide | Solid carbide | Solid carbide | Solid carbide |
Flute length Lc | 65 mm | 65 mm | 65 mm | 65 mm | 65 mm | 65 mm | 65 mm | 65 mm | 65 mm |
Shank ⌀ Ds | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm |
recommended maximum drilling depth L2 | 42.2 mm | 42.2 mm | 42.2 mm | 42.2 mm | 42.2 mm | 42.2 mm | 42.2 mm | 42.2 mm | 42.2 mm |