{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 8.7 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | m6 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 34 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 47 mm | |
Overall length L | 89 mm | |
Shank ⌀ Ds | 10 mm | |
Shank tolerance | h6 | |
Feed f in Inconel® | 0.12 mm/rev. | |
Colour ring | pink | |
Type of product | Jobber drill |
Article number | 122430 8,7 | |
EAN / GTIN | 4045197537706 | |
Manufacturer number | 122430 8,7 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC m6: 8,7mm
on request
In stock
25 pieces in stock
£105.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
£54.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
£51.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
£99.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
£83.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
92 pieces in stock
£52.88
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | TiAlN | TiAlN | TiAlN | TiAlSiN | AlTiN |
Version | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D |
Colour ring | pink | blue | red | red | pink | blue |
Through-coolant | yes, with 25 bar | yes, with 25 bar | no | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar |
Tolerance nominal ⌀ | m6 | m7 | h7 | h7 | m7 | m7 |
recommended maximum drilling depth L2 | 34 mm | 34 mm | 34 mm | 34 mm | 34 mm | 34 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Twist Drill |