{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 11.8 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | m6 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 37.3 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 55 mm | |
Overall length L | 102 mm | |
Shank ⌀ Ds | 12 mm | |
Shank tolerance | h6 | |
Feed f in Inconel® | 0.12 mm/rev. | |
Colour ring | pink | |
Type of product | Jobber drill |
Article number | 122430 11,8 | |
EAN / GTIN | 4045197536570 | |
Manufacturer number | 122430 11,8 |
This article |
Recommendations |
||
---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC m6: 11,8mm
on request
In stock
14 pieces in stock
£150.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
£120.19
plus VAT at the current rate
Prices plus delivery costs
|
HOLEX Pro INOX solid carbide high-performance drill, plain shank DIN 6535 HA, AlTiN, ⌀ DC m7: 11,8mm
on request
In stock
77 pieces in stock
£75.68
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | pink | pink | blue |
Overall length L | 102 mm | 102 mm | 102 mm |
Nominal ⌀ DC | 11.8 mm | 11.8 mm | 11.8 mm |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Tool material | Solid carbide | Solid carbide | Solid carbide |
recommended maximum drilling depth L2 | 37.3 mm | 37.3 mm | 37.3 mm |
Type of product | Jobber drill | Jobber drill | Twist Drill |