{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 7.1 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Tolerance nominal ⌀ | m6 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 30.4 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 41 mm | |
Overall length L | 79 mm | |
Shank ⌀ Ds | 8 mm | |
Shank tolerance | h6 | |
Feed f in Inconel® | 0.08 mm/rev. | |
Colour ring | pink | |
Type of product | Jobber drill |
Article number | 122430 7,1 | |
EAN / GTIN | 4045197537171 | |
Manufacturer number | 122430 7,1 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC m6: 7,1mm
on request
In stock
5 pieces in stock
£86.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
£46.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
27 pieces in stock
£45.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
£81.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
£68.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
63 pieces in stock
£45.89
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | TiAlN | TiAlN | TiAlN | TiAlN | TiAlSiN | AlTiN |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Tolerance nominal ⌀ | m6 | m7 | h7 | h7 | m7 | m7 |
Flute length Lc | 41 mm | 41 mm | 41 mm | 41 mm | 34.05 mm | 41 mm |
Shank ⌀ Ds | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm |
recommended maximum drilling depth L2 | 30.4 mm | 30.4 mm | 30.4 mm | 30.4 mm | 23.4 mm | 30.4 mm |