{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Diabolo | |
Inch nominal ⌀ corresponds to | 5.56 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Type | H | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 19.66 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 28 mm | |
Overall length L | 66 mm | |
Shank ⌀ Ds | 6 mm | |
Feed f in steel < 1100 N/mm2 | 0.15 mm/rev. | |
Feed f in steel < 60 HRC | 0.055 mm/rev. | |
Colour ring | red | |
Type of product | Jobber drill |
Article number | 122371 7/32 | |
EAN / GTIN | 4062406116859 | |
Manufacturer number | 122371 7/32 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
GARANT Diabolo solid carbide HPC drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7 (mm or inch): 7/32
on request
In stock
12 pieces in stock
£60.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
£73.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
85 pieces in stock
£25.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
£31.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
85 pieces in stock
£25.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
85 pieces in stock
£25.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
£31.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
£31.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
£73.86
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN |
Version | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D |
Through-coolant | yes, with 25 bar | yes, with 25 bar | no | yes, with 25 bar | no | no | yes, to 25 bar | yes, with 25 bar | Yes, with 25 bar |
Standard | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HB to h6 | DIN 6535 HE to h6 | DIN 6535 HB to h6 | DIN 6535 HE to h6 | DIN 6535 HB to h6 |
Point angle | 140 degrees | 145 degrees | 140 degrees | 140 degrees | 140 degrees | 140 degrees | 140 degrees | 140 degrees | 145 degrees |
recommended maximum drilling depth L2 | 19.66 mm | 19.7 mm | 19.7 mm | 19.8 mm | 19.66 mm | 19.66 mm | 19.66 mm | 19.66 mm | 19.66 mm |