{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Diabolo | |
Inch nominal ⌀ corresponds to | 12.7 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Type | H | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 40.95 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 60 mm | |
Overall length L | 107 mm | |
Shank ⌀ Ds | 14 mm | |
Feed f in steel < 1100 N/mm2 | 0.32 mm/rev. | |
Feed f in steel < 60 HRC | 0.16 mm/rev. | |
Colour ring | red | |
Type of product | Jobber drill |
Article number | 122371 1/2 | |
EAN / GTIN | 4062406116972 | |
Manufacturer number | 122371 1/2 |
This article |
Recommendations |
|||||||||
---|---|---|---|---|---|---|---|---|---|---|
GARANT Diabolo solid carbide HPC drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7 (mm or inch): 1/2
on request
In stock
5 pieces in stock
£185.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
£211.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
32 pieces in stock
£60.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
£31.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
42 pieces in stock
£98.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
32 pieces in stock
£60.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
32 pieces in stock
£60.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
42 pieces in stock
£98.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
£211.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
42 pieces in stock
£98.19
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 3 | 2 | 2 | 2 | 2 | 2 | 2 | 3 | 2 |
Colour ring | red | green | green | green | green | green | green | green | green | green |
Overall length L | 107 mm | 107 mm | 107 mm | 62 mm | 107 mm | 107 mm | 107 mm | 107 mm | 107 mm | 107 mm |
Standard | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HB to h6 | DIN 6535 HE to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HE to h6 |
Tool material | Solid carbide | solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | solid carbide | Solid carbide |
Tolerance nominal ⌀ | h7 | h7 | h7 | h7 | h7 | h7 | h7 | h7 | h7 | h7 |