{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Diabolo | |
Cutting edge ⌀ DC | 6 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | H | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 6 | |
Helix angle | 50 degrees | |
Helix angle characteristic | unequal spacing | |
Direction of infeed | horizontal and oblique | |
Cutting width ae for milling operation | 0.05×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 18 mm | |
Overall length L | 65 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for side milling in steel < 65 HRC | 0.016 mm | |
Colour ring | red | |
Type of product | End / face mill |
Article number | 203282 6 | |
EAN / GTIN | 4045197597489 | |
Manufacturer number | 203282 6 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() GARANT Diabolo solid carbide milling cutter HPC 6 mm
on request
In stock
180 pieces in stock
£55.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
109 pieces in stock
£97.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
101 pieces in stock
£27.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
188 pieces in stock
£64.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
120 pieces in stock
£25.76
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | red | red | red | red | red |
Through-coolant | no | no | no | no | no |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Cutting edge ⌀ DC | 6 | 6 | 6 | 6 | 6 |
Helix angle | 50 | 45 | 50 | 50 | 45 |
Tolerance nominal ⌀ | e8 | 0 / -0.02 | h10 | e8 | 0 / -0.02 |