{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Diabolo | |
Inch nominal ⌀ corresponds to | 8.73 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Type | H | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 33.905 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 47 mm | |
Overall length L | 89 mm | |
Shank ⌀ Ds | 10 mm | |
Feed f in steel < 1100 N/mm2 | 0.27 mm/rev. | |
Feed f in steel < 60 HRC | 0.12 mm/rev. | |
Colour ring | red | |
Type of product | Jobber drill |
Article number | 122371 11/32 | |
EAN / GTIN | 4062406116910 | |
Manufacturer number | 122371 11/32 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
GARANT Diabolo solid carbide HPC drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7 (mm or inch): 11/32
on request
In stock
15 pieces in stock
£99.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
£117.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
£30.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
£50.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
£30.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
£30.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
£50.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
£50.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
£117.69
plus VAT at the current rate
Prices plus delivery costs
|
|
Version | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HB to h6 | DIN 6535 HE to h6 | DIN 6535 HB to h6 | DIN 6535 HE to h6 | DIN 6535 HB to h6 |
Tolerance nominal ⌀ | h7 | h7 | h7 | h7 | h7 | h7 | h7 | h7 | h7 |
Inch nominal ⌀ corresponds to | 8.73 mm | 8.73 mm | 8.73 mm | 8.73 mm | 8.73 mm | 8.73 mm | 8.73 mm | 8.73 mm | 8.73 mm |
Shank ⌀ Ds | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm |
recommended maximum drilling depth L2 | 33.905 mm | 34 mm | 33.9 mm | 34 mm | 33.905 mm | 33.905 mm | 33.905 mm | 33.905 mm | 33.905 mm |
Series | Diabolo | Master Steel | Pro Steel | Pro Steel | Pro Steel | Pro Steel | Pro Steel | Pro Steel | Master Steel |