{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Diabolo | |
Inch nominal ⌀ corresponds to | 1.59 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Type | H | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 11.615 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 14 mm | |
Overall length L | 55 mm | |
Shank ⌀ Ds | 4 mm | |
Feed f in steel < 60 HRC | 0.01 mm/rev. | |
Colour ring | red | |
Type of product | Jobber drill |
Article number | 122371 1/16 | |
EAN / GTIN | 4062406116781 | |
Manufacturer number | 122371 1/16 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
GARANT Diabolo solid carbide HPC drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7 (mm or inch): 1/16
on request
In stock
5 pieces in stock
£60.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
45.60 £
£30.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
£32.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
22 pieces in stock
£37.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
72.69 £
£31.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
62 pieces in stock
£32.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Version | 4×D | 6×D | 4×D | 4×D | 6×D | 6×D |
Through-coolant | yes, with 25 bar | yes, with 25 bar | no | yes, with 25 bar | yes, with 25 bar | no |
Standard | DIN 6537 K | DIN 6537 | DIN 6537 K | DIN 6537 K | DIN 6537 | DIN 6537 |
Point angle | 140 degrees | 140 degrees | 140 degrees | 140 degrees | 140 degrees | 140 degrees |
Flute length Lc | 14 mm | 13 mm | 9.5 mm | 9.5 mm | 16 mm | 16 mm |
Shank ⌀ Ds | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm | 3 mm |
recommended maximum drilling depth L2 | 11.615 mm | 10.7 mm | 7.1 mm | 7.1 mm | 13.6 mm | 13.6 mm |