{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Diabolo | |
Inch nominal ⌀ corresponds to | 4.76 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 K | |
Version | 4×D | |
Type | H | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 16.86 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 24 mm | |
Overall length L | 66 mm | |
Shank ⌀ Ds | 6 mm | |
Feed f in steel < 1100 N/mm2 | 0.15 mm/rev. | |
Feed f in steel < 60 HRC | 0.04 mm/rev. | |
Colour ring | red | |
Type of product | Jobber drill |
Article number | 122371 3/16 | |
EAN / GTIN | 4062406116842 | |
Manufacturer number | 122371 3/16 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
GARANT Diabolo solid carbide HPC drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7 (mm or inch): 3/16
on request
In stock
10 pieces in stock
£60.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
£73.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
30 pieces in stock
£25.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
£31.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
30 pieces in stock
£25.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
30 pieces in stock
£25.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
£31.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
£31.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
£73.86
plus VAT at the current rate
Prices plus delivery costs
|
|
Version | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D | 4×D |
Colour ring | red | green | green | green | green | green | green | green | green |
Standard | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K | DIN 6537 K |
Tool material | Solid carbide | solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | solid carbide |
Point angle | 140 degrees | 145 degrees | 140 degrees | 140 degrees | 140 degrees | 140 degrees | 140 degrees | 140 degrees | 145 degrees |
Inch nominal ⌀ corresponds to | 4.76 mm | 4.76 mm | 4.76 mm | 4.76 mm | 4.76 mm | 4.76 mm | 4.76 mm | 4.76 mm | 4.76 mm |
Series | Diabolo | Master Steel | Pro Steel | Pro Steel | Pro Steel | Pro Steel | Pro Steel | Pro Steel | Master Steel |