{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 17 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 345 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 20-30 degrees | |
Shank | Morse taper | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 99.5 mm | |
Flute length Lc | 125 mm | |
Overall length L | 223 mm | |
Morse taper MT size | 2 | |
Feed f in steel < 750 N/mm2 | 0.2 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116320 17 | |
EAN / GTIN | 4045197029546 | |
Manufacturer number | 116320 17 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HSS jobber drill N, uncoated, ⌀ DC h8: 17mm
on request
In stock
443 pieces in stock
£19.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
81 pieces in stock
£37.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
124 pieces in stock
£30.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
61 pieces in stock
£41.29
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
£14.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
284 pieces in stock
£18.96
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Overall length L | 223 mm | 184 mm | 223 mm | 257 mm | 119 mm | 184 mm |
Through-coolant | no | no | no | no | no | no |
Tool material | HSS | HSS | HSS | HSS | HSS | HSS |
Type | N | N | N | N | N | N |
Flute length Lc | 125 mm | 125 mm | 125 mm | 159 mm | 60 mm | 125 mm |
recommended maximum drilling depth L2 | 99.5 mm | 99.5 mm | 99.5 mm | 133.5 mm | 34.5 mm | 99.5 mm |