{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 20.5 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 345 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 20-30 degrees | |
Shank | Morse taper | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 114.3 mm | |
Flute length Lc | 145 mm | |
Overall length L | 243 mm | |
Morse taper MT size | 2 | |
Feed f in steel < 750 N/mm2 | 0.2 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116320 20,5 | |
EAN / GTIN | 4045197029645 | |
Manufacturer number | 116320 20,5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
HSS jobber drill N 20,5 mm
on request
In stock
108 pieces in stock
£25.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
135 pieces in stock
£39.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
£75.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
£71.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 6-8 weeks
0 pieces in stock
£87.84
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | without | without | without | without | without |
Overall length L | 243 | 243 | 243 | 282 | 243 |
Through-coolant | no | no | no | no | no |
Standard | DIN 345 | DIN 345 | DIN 345 | DIN 341 | DIN 343 |
Shank | Morse taper | Morse taper | Morse taper | Morse taper | Morse taper |
Flute length Lc | 145 | 145 | 145 | 184 | 145 |
recommended maximum drilling depth L2 | 114.3 | 114.3 | 114.3 | 153.3 | 114.3 |