{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 14.5 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 345 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 20-30 degrees | |
Shank | Morse taper | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 92.3 mm | |
Flute length Lc | 114 mm | |
Overall length L | 212 mm | |
Morse taper MT size | 2 | |
Feed f in steel < 750 N/mm2 | 0.16 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116320 14,5 | |
EAN / GTIN | 4045197029454 | |
Manufacturer number | 116320 14,5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HSS jobber drill N, uncoated, ⌀ DC h8: 14,5mm
on request
In stock
196 pieces in stock
£15.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
320 pieces in stock
22.64 £
£17.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
288 pieces in stock
£24.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
70 pieces in stock
£23.94
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
82 pieces in stock
£51.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
798 pieces in stock
£12.89
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated | TiN | uncoated | uncoated | uncoated |
Overall length L | 212 mm | 169 mm | 169 mm | 212 mm | 212 mm | 169 mm |
Through-coolant | no | no | no | no | no | no |
Nominal ⌀ DC | 14.5 mm | 14.5 mm | 14.5 mm | 14.5 mm | 14.5 mm | 14.5 mm |
Standard | DIN 345 | DIN 338 | DIN 338 | DIN 345 | DIN 345 | DIN 338 |
Shank | Morse taper | Plain shank | Plain shank | Morse taper | Morse taper | Plain shank |
recommended maximum drilling depth L2 | 92.3 mm | 92.3 mm | 92.3 mm | 92.3 mm | 92.3 mm | 92.3 mm |