{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 26 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 345 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 20-30 degrees | |
Shank | Morse taper | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 126 mm | |
Flute length Lc | 165 mm | |
Overall length L | 286 mm | |
Morse taper MT size | 3 | |
Feed f in steel < 750 N/mm2 | 0.25 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116320 26 | |
EAN / GTIN | 4045197029768 | |
Manufacturer number | 116320 26 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HSS jobber drill N, uncoated, ⌀ DC h8: 26mm
on request
In stock
402 pieces in stock
£36.46
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
83 pieces in stock
£73.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
50 pieces in stock
£145.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
£138.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
44 pieces in stock
£104.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
£118.98
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated | uncoated | uncoated | uncoated | uncoated |
Colour ring | without | without | without | without | without | without |
Overall length L | 286 mm | 286 mm | 286 mm | 224 mm | 335 mm | 286 mm |
Through-coolant | no | no | no | no | no | no |
Shank | Morse taper | Morse taper | Morse taper | Morse taper | Morse taper | Morse taper |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 |
Type | N | N | INOX | H | N | N |