HSS jobber drill N 17

Article no.: 114150 17
plus VAT at the current rate Prices plus delivery costs
on request
In stock
60 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm or inch) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 17 mm
Coating uncoated
Tool material HSS
Standard DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 99.5 mm
Flute length Lc 125 mm
Overall length L 184 mm
Shank ⌀ Ds 16 mm
Feed f in steel < 750 N/mm2 0.2 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 114150 17
EAN / GTIN 4045197013866
Manufacturer number 114150 17

Application Table

Alu plastics
N
80
Aluminium (short chipping)
N
45
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
8
GG(G)
K
25
CuZn
N
80
Oil
 
wet maximum
 

Description

Version:

Profile ground: Jobber drill with high pitch accuracy and concentricity as well as precision ground point.
Steam tempered from ⌀ 2.4 mm.
With point geometry shape C from size 4 mm

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Note:

Size 16 - 20: Drills with shank ⌀ 16 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


HSS jobber drill N 17

HSS jobber drill N 17

on request
In stock
60 pieces in stock
£37.76
plus VAT at the current rate Prices plus delivery costs
on request
In stock
266 pieces in stock
£19.34
plus VAT at the current rate Prices plus delivery costs
on request
In stock
138 pieces in stock
£30.86
plus VAT at the current rate Prices plus delivery costs
on request
In stock
41 pieces in stock
£41.29
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
£14.78
plus VAT at the current rate Prices plus delivery costs
on request
In stock
293 pieces in stock
£18.96
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 2 2 2 2 2 2
Overall length L 184 mm 223 mm 223 mm 257 mm 119 mm 184 mm
Through-coolant no no no no no no
Tool material HSS HSS HSS HSS HSS HSS
Type N N N N N N
Flute length Lc 125 mm 125 mm 125 mm 159 mm 60 mm 125 mm
recommended maximum drilling depth L2 99.5 mm 99.5 mm 99.5 mm 133.5 mm 34.5 mm 99.5 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart