HSS jobber drill N, uncoated, ⌀ DC h8 (mm or inch): 11,3

Article no.: 114150 11,3
Discount
17.53 £
Price valid until 3 Jan 2025
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £13.61 17.53 £ / Piece
  • from 5 Piece
    £11.34 14.61 £ / Piece
on request
In stock
125 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm or inch) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 11.3 mm
Coating uncoated
Tool material HSS
Standard DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 77.1 mm
Flute length Lc 94 mm
Overall length L 142 mm
Shank ⌀ Ds 11.3 mm
Feed f in steel < 750 N/mm2 0.1 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 114150 11,3
EAN / GTIN 4045197013620
Manufacturer number 114150 11,3

Application Table

Alu plastics
N
80
Aluminium (short chipping)
N
45
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
8
GG(G)
K
25
CuZn
N
80
Oil
 
wet maximum
 

Description

Version:

Profile ground: Jobber drill with high pitch accuracy and concentricity as well as precision ground point.
Steam tempered from ⌀ 2.4 mm.
With point geometry shape C from size 4 mm

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Note:

Size 16 - 20: Drills with shank ⌀ 16 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


HSS jobber drill N, uncoated, ⌀ D<sub>C</sub> h8 (mm or inch): 11,3

HSS jobber drill N, uncoated, ⌀ DC h8 (mm or inch): 11,3

on request
In stock
125 pieces in stock
from 1  Pieces
17.53 £
£13.61
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
14.61 £
£11.34
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock
from 1  Pieces
£23.34
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
£19.45
plus VAT at the current rate Prices plus delivery costs
on request
In stock
76 pieces in stock
from 1  Pieces
£8.46
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
£7.05
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 2 2 2
Coating uncoated uncoated uncoated
Overall length L 142 mm 95 mm 142 mm
Tool material HSS HSS E HSS
Tolerance nominal ⌀ h8 h8 h8
Type N FS N
Flute length Lc 94 mm 47 mm 94 mm

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart