{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 11.3 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 77.1 mm | |
Flute length Lc | 94 mm | |
Overall length L | 142 mm | |
Shank ⌀ Ds | 11.3 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114031 11,3 | |
EAN / GTIN | 4062406744694 | |
Manufacturer number | 114031 11,3 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() HOLEX CleverDrill HSS jobber drill N 11,3
on request
In stock
132 pieces in stock
from
1
Pieces
£8.46
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£7.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
from
1
Pieces
£23.34
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£19.45
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
64 pieces in stock
from
1
Pieces
£17.53
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£14.61
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 |
Coating | uncoated | uncoated | uncoated |
Through-coolant | no | no | no |
Standard | DIN 338 | DIN 1897 | DIN 338 |
Tool material | HSS | HSS E | HSS |
Flute length Lc | 94 | 47 | 94 |
Type of product | Jobber drill | Jobber drill | Jobber drill |