{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 11.8 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 76.3 mm | |
Flute length Lc | 94 mm | |
Overall length L | 142 mm | |
Shank ⌀ Ds | 11.8 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114031 11,8 | |
EAN / GTIN | 4062406744748 | |
Manufacturer number | 114031 11,8 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() HOLEX CleverDrill HSS jobber drill N 11,8
on request
In stock
749 pieces in stock
from
1
Pieces
£10.00
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£8.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
277 pieces in stock
from
1
Pieces
£3.56
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£2.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
176 pieces in stock
£5.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
440 pieces in stock
from
1
Pieces
£18.37
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£15.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
695 pieces in stock
from
1
Pieces
£12.02
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£10.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
56 pieces in stock
from
1
Pieces
£7.29
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
£6.07
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Colour ring | without | without | without | without | without | without |
Overall length L | 142 | 142 | 142 | 142 | 142 | 95 |
Through-coolant | no | no | no | no | no | no |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 |
recommended maximum drilling depth L2 | 76.3 | 76.3 | 76.3 | 76.3 | 76.3 | 29.3 |