{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 0.5 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 5.3 mm | |
Flute length Lc | 6 mm | |
Overall length L | 22 mm | |
Shank ⌀ Ds | 0.5 mm | |
Feed f in steel < 750 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114031 0,5 | |
EAN / GTIN | 4062406743390 | |
Manufacturer number | 114031 0,5 |
This article |
Recommendations |
|
---|---|---|
HOLEX CleverDrill HSS jobber drill N, uncoated, ⌀ DC h8 (mm or inch): 0,5
on request
In stock
5,668 pieces in stock
£1.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,875 pieces in stock
|
|
Colour ring | without | without |
Overall length L | 22 mm | 22 mm |
Standard | DIN 338 | DIN 338 |
Tool material | HSS | HSS |
Point angle | 118 degrees | 118 degrees |
Tolerance nominal ⌀ | h8 | h8 |
Type | N | N |