{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 2.15 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 23.8 mm | |
Flute length Lc | 27 mm | |
Overall length L | 53 mm | |
Shank ⌀ Ds | 2.15 mm | |
Feed f in steel < 750 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114031 2,15 | |
EAN / GTIN | 4062406743727 | |
Manufacturer number | 114031 2,15 |
This article |
Recommendations |
|
---|---|---|
HOLEX CleverDrill HSS jobber drill N, uncoated, ⌀ DC h8 (mm or inch): 2,15
on request
In stock
320 pieces in stock
£0.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
43 pieces in stock
|
|
Number of cutting edges Z | 2 | 2 |
Colour ring | without | without |
Nominal ⌀ DC | 2.15 mm | 2.15 mm |
Shank | Plain shank | Plain shank |
Point angle | 118 degrees | 118 degrees |
Tolerance nominal ⌀ | h8 | h8 |
recommended maximum drilling depth L2 | 23.8 mm | 23.8 mm |