{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 5.1 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 44.4 mm | |
Flute length Lc | 52 mm | |
Overall length L | 86 mm | |
Shank ⌀ Ds | 5.1 mm | |
Feed f in steel < 750 N/mm2 | 0.05 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114031 5,1 | |
EAN / GTIN | 4062406744045 | |
Manufacturer number | 114031 5,1 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HOLEX CleverDrill HSS jobber drill N 5,1
on request
In stock
5,074 pieces in stock
from
1
Pieces
£1.54
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£1.29
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
787 pieces in stock
£0.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,752 pieces in stock
from
1
Pieces
£1.12
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£0.93
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,991 pieces in stock
from
1
Pieces
£2.79
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£2.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
354 pieces in stock
from
1
Pieces
£1.35
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£1.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,786 pieces in stock
from
1
Pieces
£2.73
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£2.27
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Through-coolant | no | no | no | no | no | no |
Nominal ⌀ DC | 5.1 | 5.1 | 5.1 | 5.1 | 5.1 | 5.1 |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 |
Feed f in steel < 750 N/mm2 | 0.05 | 0.05 | 0.05 | 0.05 | 0.08 | 0.04 |
recommended maximum drilling depth L2 | 44.4 | 44.4 | 44.4 | 44.4 | 18.4 | 79.4 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |