{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | LOCTITE 648 | |
Chemical basis | Urethane methacrylate | |
Dynamic viscosity | 450 mPas - 550 mPas | |
Density | 1.1 g/cm³ | |
Shape | liquid | |
Flashpoint | 93.3 °C | |
Operating temperature range | -75 °C - 180 °C | |
Touch dry after | 10 min | |
Functional strength to | 3 h | |
Characteristics | fluorescent under UV light; oil-tolerant | |
Suitable for material | Steel | |
Suitable for application area | Joint connection; Connection with play or press-fit connection | |
Maximum gap size | 0.15 mm | |
Strength class | high-strength | |
minimum break-away torque | 29 Nm | |
Disassembly | only by heating up | |
Colour | green | |
Capacity | 50 ml | |
Storage temperature | 8 °C - 21 °C | |
Working life after date of manufacture | 24 mo | |
Labelling of hazardous substances | GHS05: Corrosive; GHS07 caution | |
Type of product | Jointing product |
Article number | 083341 648 | |
EAN / GTIN | 5010266006659 | |
Manufacturer number | 1804416 |
This article |
Recommendations |
|
---|---|---|
Retaining compound, 50 ml, Manufacturer ID: 648
on request
In stock
231 pieces in stock
|
on request
Subsequent delivery
0 pieces in stock
|
|
Chemical basis | Urethane methacrylate | Methacrylate |
Capacity | 50 ml | 50 ml |
Functional strength to | 3 h | 3 h - 6 h |
Storage temperature | 8 °C - 21 °C | 5 °C - 23 °C |
Operating temperature range | -75 °C - 180 °C | -55 °C - 180 °C |
Dynamic viscosity | 450 mPas - 550 mPas | 400 mPas - 700 mPas |
Flashpoint | 93.3 °C | 100 °C |