Joint connection 6GP48 50 ml

Article no.: 088070 50
(54.22 £ / 100 Millilitre)
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Contents (ml) Unit price incl. VAT
  • Sustainability: GARANT GreenPlus

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Chemical basis Methacrylate
    Dynamic viscosity 400 mPas - 700 mPas
    Density 1.1 g/cm³
    Shape liquid
    Flashpoint 100 °C
    Operating temperature range -55 °C - 180 °C
    Touch dry after 5 min - 15 min
    Functional strength to 3 h - 6 h
    Characteristics fluorescent under UV light; hardens quickly
    Sustainability GARANT GreenPlus
    Suitable for material Metal
    Suitable for application area Joint connection; Thread sealing
    for thread size M to M20
    Maximum gap size 0.2 mm
    Strength class high-strength
    minimum break-away torque 40 Nm
    Colour green
    Capacity 50 ml
    Storage temperature 5 °C - 23 °C
    Working life after date of manufacture 24 mo
    Series GreenPlus
    Type of product Jointing product

    Identification numbers & Classifications

    Article number 088070 50
    EAN / GTIN 4062406423599
    Manufacturer number 088070 50

    Description

    Version:

    When using joining as a production technique, two or more components are connected through positive contact. When using the adhesive, the full jointing face is used to establish a solid connection. It allows for high force transfer and dynamic loads (high shear strength).
    Type 6GP48. Quick-curing heat-resistant product for fixing cylindrical joint connections. For fixing cylinder liners in engine blocks. Also suitable for fixing bearings in heating furnaces.

    Note:

    Clean the material to be machined in advance with cleaner without hazard labels No. 088004.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart