{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | LOCTITE 660 | |
Chemical basis | Urethane methacrylate | |
Dynamic viscosity | 150,000 mPas - 350,000 mPas | |
Density | 1.098 g/cm³ | |
Shape | paste | |
Flashpoint | 93 °C | |
Operating temperature range | -55 °C - 150 °C | |
Touch dry after | 15 min | |
Functional strength to | 1 h | |
Characteristics | thixotropic | |
Suitable for material | Steel | |
Suitable for application area | Joint connection; Repairs | |
Maximum gap size | 0.5 mm | |
Strength class | high-strength | |
Disassembly | only by heating up | |
Colour | silver | |
Capacity | 50 ml | |
Storage temperature | 8 °C - 21 °C | |
Working life after date of manufacture | 24 mo | |
Labelling of hazardous substances | GHS07: Exclamation mark | |
Type of product | Jointing product |
Article number | 083341 660 | |
EAN / GTIN | 3255460146868 | |
Manufacturer number | 267328 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Retaining compound 660 |
on request
In stock
6 pieces in stock
|
on request
In stock
15 pieces in stock
|
|
Chemical basis | Urethane methacrylate | Methacrylate | Methacrylate |
Suitable for application area | Joint connection; Repairs | Joint connection; Repairs | Joint connection; Repairs |
Density | 1.098 g/cm³ | 1.13 g/cm³ | 1.13 g/cm³ |
Shape | paste | paste | paste |
Working life after date of manufacture | 24 mo | 24 mo | 24 mo |
Flashpoint | 93 °C | 100 °C | 100 °C |
Type of product | Jointing product | Jointing product | Jointing product |