Alternative article:

Retaining compound 648_DIER

Article no.: 083341 648_DIER
(117.08 £ / 100 Millilitre)
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
5 pieces in stock

Select article variation and quantity

Manufacturer ID Unit price incl. VAT
  • Labelling of hazardous substances: GHS05: Corrosive; GHS07 caution

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 648
Chemical basis Urethane methacrylate
Dynamic viscosity 450 mPas - 550 mPas
Density 1.1 g/cm³
Shape liquid
Flashpoint 93.3 °C
Operating temperature range -75 °C - 180 °C
Touch dry after 10 min
Functional strength to 3 h
Characteristics fluorescent under UV light; oil-tolerant
Suitable for material Steel
Suitable for application area Joint connection; Connection with play or press-fit connection
Maximum gap size 0.15 mm
Strength class high-strength
minimum break-away torque 29 Nm
Disassembly only by heating up
Colour green
Capacity 50 ml
Storage temperature 8 °C - 21 °C
Working life after date of manufacture 24 mo
Labelling of hazardous substances GHS05: Corrosive; GHS07 caution
Type of product Jointing product

Identification numbers & Classifications

Article number 083341 648_DIER
EAN / GTIN 2050001948830
Manufacturer number 791505

Description

Version:

When using joining as a production technique, two or more components are connected through positive contact. When using the adhesive, the full jointing face is used to establish a solid connection. It allows for high force transfer and dynamic loads (high shear strength).

Application:

Universal jointing product, high temperature resistance. Preferred for bearings, shafts etc.

Note:

Surfaces should first be treated with general-purpose cleaner No. 083391 and No. 083392.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart