Retaining compound 638

Article no.: 083341 638
(117.08 £ / 100 Millilitre)
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
232 pieces in stock
  • Labelling of hazardous substances: GHS05: Corrosive; GHS07 caution

Product details

Technical Data

Manufacturer's designation LOCTITE 638
Chemical basis Urethane methacrylate
Dynamic viscosity 2,000 mPas - 3,000 mPas
Density 1.1 g/cm³
Shape liquid
Flashpoint 93.3 °C
Operating temperature range -75 °C - 180 °C
Touch dry after 15 min
Characteristics fluorescent under UV light; oil-tolerant
Suitable for material Steel
Suitable for application area Joint connection; Connection with play or press-fit connection
Maximum gap size 0.25 mm
Strength class high-strength
minimum break-away torque 57 Nm
Disassembly only by heating up
Colour green
Capacity 50 ml
Storage temperature 8 °C - 21 °C
Working life after date of manufacture 24 mo
Labelling of hazardous substances GHS05: Corrosive; GHS07 caution
Type of product Jointing product

Identification numbers & Classifications

Article number 083341 638
EAN / GTIN 4058093008966
Manufacturer number 1699698

Description

Version:

When using joining as a production technique, two or more components are connected through positive contact. When using the adhesive, the full jointing face is used to establish a solid connection. It allows for high force transfer and dynamic loads (high shear strength).

Application:

High durability when subjected to dynamic, axial, and radial loads.

Note:

Surfaces should first be treated with general-purpose cleaner No. 083391 and No. 083392.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Manufacturer ID Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart