Retaining compound 648_EPIG

Article no.: 083341 648_EPIG
(117.08 £ / 100 Millilitre)
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
8 pieces in stock

Select article variation and quantity

Manufacturer ID Unit price incl. VAT
  • Labelling of hazardous substances: GHS05: Corrosive; GHS07 caution

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation 648
    Chemical basis Urethane methacrylate
    Dynamic viscosity 450 mPas - 550 mPas
    Density 1.1 g/cm³
    Shape liquid
    Flashpoint 93.3 °C
    Operating temperature range -75 °C - 180 °C
    Touch dry after 10 min
    Functional strength to 3 h
    Characteristics fluorescent under UV light; oil-tolerant
    Suitable for material Steel
    Suitable for application area Joint connection; Connection with play or press-fit connection
    Maximum gap size 0.15 mm
    Strength class high-strength
    minimum break-away torque 29 Nm
    Colour green
    Capacity 50 ml
    Storage temperature 8 °C - 21 °C
    Working life after date of manufacture 24 mo
    Labelling of hazardous substances GHS05: Corrosive; GHS07 caution
    Type of product Jointing product

    Identification numbers & Classifications

    Article number 083341 648_EPIG
    EAN / GTIN 8412432000275
    Manufacturer number 1804411

    Description

    Version:

    When using joining as a production technique, two or more components are connected through positive contact. When using the adhesive, the full jointing face is used to establish a solid connection. It allows for high force transfer and dynamic loads (high shear strength).

    Application:

    Universal jointing product, high temperature resistance. Preferred for bearings, shafts etc.

    Note:

    Surfaces should first be treated with general-purpose cleaner No. 083391 and No. 083392.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart