Click-Torque C 3 Push R/L adjustable torque wrench for clockwise and anti-clockwise torque-control, 40-200 Nm, 1/2" x 40-200 Nm

Article no.: 05075626001
Copy
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 6-8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

  • Square drive: 1/2
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 20,000 cNm
Square drive 1/2 in
Series Click-Torque
Type of product Torque screwdriver

Identification & Classification

Article number 05075626001
Copy
EAN / GTIN 4013288218933
Copy
Manufacturer number 05075626001
Copy
L-Number L60020 4703
Copy
Manufacturer Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • Click torque wrench in the unmistakable Wera design.
  • For clockwise and anti-clockwise torque-control.
  • Very robust design with high accuracy as per DIN EN ISO 6789-1: 2017-07.
  • Easy setting and saving of the default value.
  • The audible and tactile clicks on reaching the scale values facilitate the safe setting of the desired torque value.
  • The robust release mechanism guarantees a clearly audible and tactile release signal when the set torque is reached.
  • With captive 3/4″ square head insert to change direction.
  • 1/2″ square head drive with socket locking.

Advantage:

  • For clockwise and anti-clockwise torque-control thanks to the smooth reversing of the captive square head insert
  • Measuring range: 40-200 Nm; precise to +/- 3% as per DIN EN ISO 6789-1:2017-07
  • 45 teeth and 1/2″ square head drive with socket locking
  • Easy setting and saving of the desired torque value with audible and tactile clicks when reaching the scale values
  • Audible and tactile release mechanism when the set torque value is reached

Supplied with:

  • Click-Torque C 3 Push R/L adjustable torque wrench for clockwise and anti-clockwise torque-control, 40-200 Nm, 1/2″ x 40-200 Nm

Downloads & documents

From the same series "Click-Torque" View all

Direct purchase

Add an article directly to the cart: Please state article number or article code here.

Sign in to your Account

To shopping cart