Click-Torque C 1 torque wrench with reversible ratchet, 10-50 Nm, 1/2″ x 10-50 Nm

Article no.: 05075620001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Torque screwdriver

    Identification numbers & Classifications

    Article number 05075620001
    EAN / GTIN 4013288193216
    Manufacturer number 05075620001
    L-Number L60020 3690

    Description

    Description:

    • Click-Torque wrench in the unmistakable, robust Wera design with high accuracy as per DIN EN ISO 6789-1: 2017-07.
    • Easy setting and saving of the default value.
    • The audible and tactile clicks on reaching the scale values also facilitate the safe setting of the desired torque value.
    • The robust release mechanism guarantees a clearly audible and tactile release signal when the set torque is reached.
    • For right-hand use (clockwise torque-control) and with 45-tooth reversible ratchet mechanism.

    Advantage:

    • With 1/2″ square drive, reversible ratchet, 45 teeth
    • Easy setting and saving of the desired torque value with audible and tactile clicks when reaching the scale values
    • Audible and tactile release mechanism when the set torque value is reached
    • Measuring range: 10-50 Nm; Precise to +/- 3% as per DIN EN ISO 6789-1:2017-07
    • With ergonomic 2-component handle suitable for right-hand use

    Supplied with:

    • Click-Torque C 1 torque wrench with reversible ratchet, 10-50 Nm, 1/2″ x 10-50 Nm

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart