Click-Torque E 1 Push R/L adjustable torque wrench for clockwise and anti-clockwise torque-control, 200-1000 Nm, 3/4″ x 200-1000 Nm

Article no.: 05075631001
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 3/4
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 1,000 cNm
Square drive 3/4 in
Series Click-Torque
Type of product Torque screwdriver

Identification numbers & Classifications

Article number 05075631001
EAN / GTIN 4013288219053
Manufacturer number 05075631001
L-Number L60020 4830

Description

Description:

  • Click torque wrench in the unmistakable Wera design.
  • For clockwise and anti-clockwise torque-control.
  • Very robust design with high accuracy as per DIN EN ISO 6789-1: 2017-07.
  • Easy setting and saving of the default value.
  • The audible and tactile clicks on reaching the scale values facilitate the safe setting of the desired torque value.
  • The robust release mechanism guarantees a clearly audible and tactile release signal when the set torque is reached.
  • With captive 3/4″ square head insert to change direction.

Advantage:

  • For clockwise and anti-clockwise torque-control thanks to smooth reversing of the captive square head insert
  • Measuring range: 200-1000 Nm; precise to +/- 3% as per DIN EN ISO 6789-1:2017-07
  • 45 teeth and 3/4″ square head drive
  • Easy setting and saving of the desired torque value with audible and tactile clicks when reaching the scale values
  • Audible and tactile release mechanism when the set torque value is reached

Supplied with:

  • Click-Torque E 1 Push R/L adjustable torque wrench for clockwise and anti-clockwise torque-control, 200-1000 Nm, 3/4″ x 200-1000 Nm

Downloads & documents

From the same series "Click-Torque" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart