Click-Torque C 2 torque wrench with reversible ratchet, 20-100 Nm, 1/2″ x 20-100 Nm

Article no.: 05075621001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque screwdriver

Identification numbers & Classifications

Article number 05075621001
EAN / GTIN 4013288193223
Manufacturer number 05075621001
L-Number L60020 3689

Description

Description:

  • Click-Torque wrench in the unmistakable, robust Wera design with high accuracy as per DIN EN ISO 6789-1: 2017-07.
  • Easy setting and saving of the default value.
  • The audible and tactile clicks on reaching the scale values also facilitate the safe setting of the desired torque value.
  • The robust release mechanism guarantees a clearly audible and tactile release signal when the set torque is reached.
  • For right-hand use (clockwise torque-control) and with 45-tooth reversible ratchet mechanism.

Advantage:

  • With 1/2″ square drive, reversible ratchet, 45 teeth
  • Easy setting and saving of the desired torque value with audible and tactile clicks when reaching the scale values
  • Audible and tactile release mechanism when the set torque value is reached
  • Measuring range: 20-100 Nm; precise to +/- 3% as per DIN EN ISO 6789-1:2017-07
  • With ergonomic 2-component handle suitable for right-hand use

Supplied with:

  • Click-Torque C 2 torque wrench with reversible ratchet, 20-100 Nm, 1/2″ x 20-100 Nm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart