Click-Torque A 5 torque wrench with reversible ratchet, 2.5-25 Nm, 1/4″ x 2.5-25 Nm

Article no.: 05075604001
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

  • Square drive: 1/4
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 2,500 cNm
Square drive 1/4 in
Series Click-Torque
Type of product Torque screwdriver

Identification & Classification

Article number 05075604001
Copy
EAN / GTIN 4013288193179
Copy
Manufacturer number 05075604001
Copy
L-Number L60020 3705
Copy
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • Click-Torque wrench in the unmistakable, robust Wera design with high accuracy as per DIN EN ISO 6789-1: 2017-07.
  • Easy setting and saving of the default value.
  • The audible and tactile clicks on reaching the scale values also facilitate the safe setting of the desired torque value.
  • The robust release mechanism guarantees a clearly audible and tactile release signal when the set torque is reached.
  • For right-hand use (clockwise torque-control) and with 45-tooth reversible ratchet mechanism.

Advantage:

  • With ¼″ square drive, reversible ratchet, 45 teeth
  • Easy setting and saving of the desired torque value with audible and tactile clicks when reaching the scale values
  • Audible and tactile release mechanism when the set torque value is reached
  • Measuring range: 2.5-25 Nm; Precise to +/- 4% as per DIN EN ISO 6789-1:2017-07
  • With ergonomic 2-component handle suitable for right-hand use

Supplied with:

  • Click-Torque A 5 torque wrench with reversible ratchet, 2.5-25 Nm, 1/4″ x 2.5-25 Nm

Downloads & documents

From the same series "Click-Torque" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart