Click-Torque C 3 set 2 for cement screwdriving, 40-200 Nm, 11 pieces

Article no.: 05075681001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque screwdriver

Identification numbers & Classifications

Article number 05075681001
EAN / GTIN 4013288217561
Manufacturer number 05075681001
L-Number L60020 4539

Description

Description:

  • 11-piece set for fitting security-relevant cement screws with defined torque moments as per screw manufacturer instructions.
  • With Take it easy tool finder with colour coding and size stampingfor easy and fast location of the required tool.

Advantage:

  • For fitting security-relevant cement screws with defined torque moments as per screw manufacturer instructions
  • Click-Torque C 3 torque wrench with reversible ratchet (measuring range: 40-200 Nm; precision ± 3 % as per DIN EN ISO 6789-1:2017-07)
  • 8790 C Impaktor socket wrench inserts for the application with compressed air or electrically driven impact wrenches with 12.5 mm = 1/2″ drive (13 mm to 21 mm)
  • Extension 8894 SC, short, ½″ with cross-bore and the ring socket to secure the locking ring/locking pin of machine operated tools
  • 11-piece set in premium textile tool box

Supplied with:

  • Click-Torque C 3 set 2 for cement screwdriving, 40-200 Nm, 11 pieces; 1x Click-Torque C 3 torque wrench with reversible ratchet, 40-200 Nm: 1/2″ x 40-200 Nm; 9x 8790 C Impaktor socket with 1/2″ drive: 13x38 mm, 14x38 mm, 15x38 mm, 16x38 mm, 17x38 mm, 18x38 mm, 19x38 mm, 20x38 mm, 21x38 mm; 1x 8894 SC extension, short, 1/2″: 1/2″ x 125 mm

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart