8790 C Impaktor socket with 1/2″ drive, 16 x 38 mm

Article no.: 05004573001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05004573001
EAN / GTIN 4013288210043
Manufacturer number 05004573001
L-Number L60020 4502

Description

Description:

  • Impaktor socket for use with electric or pneumatic impact wrenches with 12.
  • 5mm = ½″ drive.
  • The Impaktor technology ensures above-average service life even under extreme conditions.
  • With Take it easy tool finder with colour coding by sizefor easy and fast location of the required tool.
  • With hexagonal profile and grooved socket.
  • The hexagon profile allows the transmission of high forces and puts less strain on the edges of bolts or screw heads than a double hexagon profile.
  • For hexagon headed bolts, screws and nuts.

Advantage:

  • For use with electric or pneumatic powered impact wrenches with 12.5mm = ½″ drive
  • Impaktor technology for above-average service life
  • Hexagonal profile enables precise and profile-preserving screwdriving with high power transmission
  • With Take it easy tool finder: colour coding by size
  • With cross-bore and ring socket for securing locking pin and locking ring of machine-operated tools

Supplied with:

  • 8790 C Impaktor socket with 1/2″ drive, 16 x 38 mm

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart