Descrizione:
Frese a Candela Indexabili ,Diametro connessione macchina (DCONMS) 0.45″ ,Cutting Diameter (DC/DCX) 1/2″ ,Cutting Item Count (CICT) 3 ,Massima profondità di taglio (APMX) 0.138″ ,Flute Count (NOF) 3 ,Overall Length (OAL) 0.94″
Proprietà:
- Connection Code Machine Side (CCMS): MultiMaster
- Diametro connessione macchina (DCONMS): 0.45″
- Connection Thread Nominal Size Machine Side (THSZMS): T08
- Coolant Supply Property (CSP): Coolant Thru
- Diametro della fresa (DC): 1/2″
- Cutting Diameter (DC/DCX): 1/2″
- Cutting Direction (HAND): Right Hand
- Cutting Item Count (CICT): 3
- Massima profondità di taglio (APMX): 0.138″
- Drive Size (DRVS): 0.394″
- Flute Count (NOF): 3
- Functional Length (LF): 0.63″
- Master Insert Identification (MIID): SOMT 040204 PNTR
- Overall Length (OAL): 0.94″
- Massimo angolo di rampa (RMPX): 3 Degrees
- Angolo del tagliente (KAPR): 90 Degrees