{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 8 mm | |
Width across flats 2 | 10 mm | |
Spanner length L | 182 mm | |
maximum ring ⌀ D1 max | 14 mm | |
maximum ring ⌀ D2 max | 16 mm | |
Surface | chrome plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 615950 8X10 | |
EAN / GTIN | 4045197441713 | |
Manufacturer number | 615950 8X10 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Double-ended ring spanner, deeply cranked 8X10 mm
on request
In stock
700 pieces in stock
BGN 10.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
110 pieces in stock
BGN 9.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
199 pieces in stock
BGN 19.79
plus VAT at the current rate
Prices plus delivery costs
|
|
Spanner length L | 182 | 182 | 139 |
Width across flats 1 | 8 | 8 | 8 |
Width across flats 2 | 10 | 10 | 10 |
Width across flats | metric | metric | metric |
maximum ring ⌀ D1 max | 14 | 14 | 17.8 |
maximum ring ⌀ D2 max | 16 | 16 | 19.3 |
Type of product | Spanner | Spanner | Spanner |