{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 22 mm | |
Width across flats 2 | 24 mm | |
Spanner length L | 325 mm | |
maximum ring ⌀ D1 max | 34 mm | |
maximum ring ⌀ D2 max | 37 mm | |
Surface | chrome plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 615950 22X24 | |
EAN / GTIN | 4045197161024 | |
Manufacturer number | 615950 22X24 |
This article |
Recommendations |
|||
---|---|---|---|---|
Double-ended ring spanner, deeply cranked 22X24 mm
on request
In stock
903 pieces in stock
BGN 27.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
480 pieces in stock
BGN 24.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
363 pieces in stock
BGN 55.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
306 pieces in stock
BGN 41.83
plus VAT at the current rate
Prices plus delivery costs
|
|
Spanner length L | 325 | 325 | 243 | 330 |
Width across flats 1 | 22 | 22 | 22 | 22 |
Width across flats 2 | 24 | 24 | 24 | 24 |
Width across flats | metric | metric | metric | metric |
maximum ring ⌀ D1 max | 34 | 34 | 38.5 | 34 |
maximum ring ⌀ D2 max | 37 | 37 | 42 | 37 |
Type of product | Spanner | Spanner | Spanner | Spanner |